Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1801.6 REAMER 1.60 MM 5986757
DORMER B1801.6 REAMER 1.60 MM 5986757
NC - Reamer for High Precision Chucks
References
dormer:
B1801.6
rubix:
1066447
ean:
7320760418765
Technical specifications
Nominal diameter (metric)
1.6
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1801.6 REAMER 1.60 MM 5986757
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
1.6
mm
Total length
43
mm
Length of cut
9
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.60
excl. VAT
/
Each
£
34.32
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.01 REAMING TOOLS HSS/-CO 5072543
TITEX F1352HUN-8.01 REAMING TOOLS HSS/-CO 5072881
TITEX F1352HUN-9.69 REAMING TOOLS HSS/-CO 5073049
TITEX F1352HUN-6.17 REAMING TOOLS HSS/-CO 5072697
TITEX F1352HUN-7.35 REAMING TOOLS HSS/-CO 5072815
DOR CARBIDE REAMER 4.99
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
TITEX F1352HUN-4.28 REAMING TOOLS HSS/-CO 5072470
TITEX F1352HUN-11.04 REAMING TOOLS HSS/-CO 5072145
TITEX F1352HUN-7.34 REAMING TOOLS HSS/-CO 5072814
GUHRING 00405 013.000 MACHINE REAMERS HSS-E
DOR HSCO REAMER 8.8
TITEX F1352HUN-7.63 REAMING TOOLS HSS/-CO 5072843
TITEX F1352HUN-6.45 REAMING TOOLS HSS/-CO 5072725
DOR CARBIDE REAMER 3.99