Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 3.99
DOR CARBIDE REAMER 3.99
HSS machine drill Dormer
References
dormer:
B4813.99
rubix:
1067966
ean:
7320760422045
Technical specifications
Nominal diameter (metric)
3.99
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 3.99
Technical specifications
Attributes
Nominal diameter (metric)
3.99
mm
Total length
75
mm
Length of cut
19
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.50
excl. VAT
/
Each
£
117.00
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1707.05 REAMER 7.05 MM 5986602
DORMER B10114.0 REAMER 14.00 MM 5986501
TITEX F1352HUN-6.78 REAMING TOOLS HSS/-CO 5072758
TITEX F1352HUN-8.72 REAMING TOOLS HSS/-CO 5072952
TITEX F1352HUN-10.26 REAMING TOOLS HSS/-CO 5072067
TITEX F1352HUN-11.9 REAMING TOOLS HSS/-CO 5072231
DORMER B1703.02 REAMER 3.02 MM 5986845
TITEX F1352HUN-6.05 REAMING TOOLS HSS/-CO 5072685
TITEX F1352HUN-8.54 REAMING TOOLS HSS/-CO 5072934
TITEX F1352HUN-9.54 REAMING TOOLS HSS/-CO 5073034
DOR CARBIDE REAMER 7.99
DORMER CARBIDE REAMER 16.0 B41116.0
PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
DORMER B1806.5 REAMER 6.50 MM 5986923
TITEX F1352HUN-8.85 REAMING TOOLS HSS/-CO 5072965