Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00405 013.000 MACHINE REAMERS HSS-E
GUHRING 00405 013.000 MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004050130000
rubix:
285A4185
ean:
4031093116022
Technical specifications
Total length
182
mm
Product details
Technical specifications
Product details : GUHRING 00405 013.000 MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
182
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.85
excl. VAT
/
Each
£
52.62
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
DOR HSCO REAMER 3.4
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
DOR CARBIDE REAMER 2.97
DOR CARBIDE REAMER 2.8
DORMER B1702.5 REAMER 2.50 MM 5986817
TITEX F1352HUN-11.05 REAMING TOOLS HSS/-CO 5072146
TITEX F1352HUN-8.61 REAMING TOOLS HSS/-CO 5072941
DORMER B90110.0 REAMER 10.00 MM 5986448
TITEX F1352HUN-6.02 REAMING TOOLS HSS/-CO 5072682
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 12.0 MM 702344
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
DOR CARBIDE REAMER 7.99
DORMER B10140.0 REAMER 40.00 MM 5986823
TITEX F1352HUN-11.48 REAMING TOOLS HSS/-CO 5072189