Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 4.99
DOR CARBIDE REAMER 4.99
HSS machine drill Dormer
References
dormer:
B4814.99
rubix:
1067973
ean:
7320760422113
Technical specifications
Nominal diameter (metric)
4.99
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 4.99
Technical specifications
Attributes
Nominal diameter (metric)
4.99
mm
Total length
86
mm
Length of cut
23
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.60
excl. VAT
/
Each
£
127.92
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10129.0 REAMER 29.00 MM 5986592
TITEX F1352HUN-10.1 REAMING TOOLS HSS/-CO 5072051
TITEX F1352HUN-4.45 REAMING TOOLS HSS/-CO 5072487
TITEX F1352HUN-11.94 REAMING TOOLS HSS/-CO 5072235
TITEX F1352HUN-1.73 REAMING TOOLS HSS/-CO 5072014
TITEX F1352HUN-10.71 REAMING TOOLS HSS/-CO 5072112
TITEX F1352HUN-6.69 REAMING TOOLS HSS/-CO 5072749
DOR CARBIDE REAMER 0.98
TITEX F1342-5.5 REAMING TOOLS HSS/-CO 5071769
DOR HSCO REAMER 6.4
DORMER HSCO REAMER 8.0 B9538.0
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
DOR CARBIDE REAMER 7.98
DORMER B1804.1 REAMER 4.10 MM 5986720
DOR HSS REAMER 9/32