Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1706.99 REAMER 6.99 MM 5986581
DORMER B1706.99 REAMER 6.99 MM 5986581
HSS machine drill Dormer
References
dormer:
B1706.99
rubix:
1066376
ean:
7320760135778
Technical specifications
Nominal diameter (metric)
6.99
mm
Total length
109
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1706.99 REAMER 6.99 MM 5986581
Technical specifications
Attributes
Nominal diameter (metric)
6.99
mm
Total length
109
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 8.0 B9548.0
TITEX F1352HUN-9.43 REAMING TOOLS HSS/-CO 5073023
TITEX F1352HUN-5.65 REAMING TOOLS HSS/-CO 5072645
TITEX F1352HUN-5.69 REAMING TOOLS HSS/-CO 5072649
TITEX F1352HUN-3.88 REAMING TOOLS HSS/-CO 5072430
DOR CARBIDE REAMER 1.52
DORMER B1707.02 REAMER 7.02 MM 5986593
TITEX F1352HUN-3.2 REAMING TOOLS HSS/-CO 5072362
DORMER B1229/16 5986471
TITEX F1352-1.3 REAMING TOOL 5071818
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 10.0MM 702342
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
TITEX F1352-3.9 REAMING TOOLS HSS/-CO 5071876
DOR CARBIDE REAMER 2.52
DOR HSCO REAMER 18.0