Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.96 REAMING TOOLS HSS/-CO 5072037
TITEX F1352HUN-1.96 REAMING TOOLS HSS/-CO 5072037
Machine reamer in HSS
References
walter titex:
F1352HUN-1.96
rubix:
356A8610
manufacturer :
5072037
ean:
4031132136127
Technical specifications
Nominal diameter (metric)
1.96
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.96 REAMING TOOLS HSS/-CO 5072037
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.96
mm
Total length
49
mm
Length of cut
11
mm
Body material
hss-e
Tail diameter
1.96
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.42 REAMING TOOLS HSS/-CO 5073022
DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM
TITEX F1352HUN-9.47 REAMING TOOLS HSS/-CO 5073027
TITEX F1352HUN-7.24 REAMING TOOLS HSS/-CO 5072804
TITEX F1352-10.4 REAMING TOOLS HSS/-CO 5071829
GUHRING 00490 004.500 NC MACHINE REAMERS HSS-E
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/16IN 869703
TITEX F1352HUN-2.43 REAMING TOOLS HSS/-CO 5072285
TITEX F1352HUN-11.68 REAMING TOOLS HSS/-CO 5072209
TITEX F1352HUN-6.39 REAMING TOOLS HSS/-CO 5072719
GUHRING 00490 002.500 NC MACHINE REAMERS HSS-E
DORMER B10111.0 REAMER 11.00 MM 5986630
TITEX F1352HUN-0.95 REAMING TOOLS HSS/-CO 5071937
TITEX F1352HUN-9.18 REAMING TOOLS HSS/-CO 5072998
DORMER B1804.0 REAMER 4.00 MM 5986716