Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.58 REAMING TOOLS HSS/-CO 5072400
TITEX F1352HUN-3.58 REAMING TOOLS HSS/-CO 5072400
Machine reamer in HSS
References
walter titex:
F1352HUN-3.58
rubix:
356A8931
manufacturer :
5072400
ean:
4031132137742
Technical specifications
Nominal diameter (metric)
3.58
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.58 REAMING TOOLS HSS/-CO 5072400
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.58
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.08
excl. VAT
/
Each
£
42.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.02 REAMING TOOLS HSS/-CO 5072882
DORMER B1806.0 REAMER 6.00 MM 5986907
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1/8IN 869695
TITEX F1352HUN-3.18 REAMING TOOLS HSS/-CO 5072360
DOR CARBIDE REAMER 2.2
DOR HSCO REAMER 42.0
DOR CARBIDE REAMER 3.02
DORMER B10114.0 REAMER 14.00 MM 5986501
TITEX F1352HUN-4.73 REAMING TOOLS HSS/-CO 5072515
TITEX F1352HUN-10.93 REAMING TOOLS HSS/-CO 5072134
TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
TITEX F1352HUN-4.3 REAMING TOOLS HSS/-CO 5072472
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 1 INCH
TITEX F1342-12 REAMING TOOLS HSS/-CO 5071717
DOR CARBIDE REAMER 7.0