Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.84 REAMING TOOLS HSS/-CO 5073064
TITEX F1352HUN-9.84 REAMING TOOLS HSS/-CO 5073064
Machine reamer in HSS
References
walter titex:
F1352HUN-9.84
rubix:
356A9488
manufacturer :
5073064
ean:
4031132144009
Technical specifications
Nominal diameter (metric)
9.84
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.84 REAMING TOOLS HSS/-CO 5073064
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.84
mm
Total length
133
mm
Length of cut
38
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 11.0
DORMER HSCO REAMER 17.0 B18017.0
DORMER HSCO REAMER 2.8 B1802.8
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/8IN 869706
DORMER B10129.0 REAMER 29.00 MM 5986592
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 13.0 MM 702345
TITEX F1352HUN-1.87 REAMING TOOLS HSS/-CO 5072028
TITEX F1352HUN-10.09 REAMING TOOLS HSS/-CO 5072050
TITEX F1352HUN-1.02 REAMING TOOL 5071943
TITEX F1352HUN-4.84 REAMING TOOLS HSS/-CO 5072526
TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
TITEX F1352HUN-2.51 REAMING TOOLS HSS/-CO 5072293
TITEX F1352HUN-10.76 REAMING TOOLS HSS/-CO 5072117
DORMER CARBIDE REAMER 4.5MM B4004.5
GUHRING 00490 006.800 NC MACHINE REAMERS HSS-E