References
Dormer:B18018.0
Rubix:1066460
EAN:7320760420294


Technical specifications
| Nominal diameter (metric) | 18 mm |
|---|---|
| Total length | 182 mm |
| Body material | hss-e |
Product details : DORMER HSCO REAMER 18.0 B18018.0
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 18 mm |
|---|---|
| Total length | 182 mm |
| Body material | hss-e |
| Length of cut | 56 mm |
Show UNSPSC/ECL@SS
£ 87.60 excl. VAT
/ Each
£ 105.12 incl. VAT
- Usually arrives within 14 working days