Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 5.4
DOR HSCO REAMER 5.4
NC - Reamer for High Precision Chucks
References
dormer:
B1805.4
rubix:
1066502
ean:
7320760419144
Technical specifications
Nominal diameter (metric)
5.4
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 5.4
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
5.4
mm
Total length
93
mm
Length of cut
26
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.47
excl. VAT
/
Each
£
35.36
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1342-13 REAMING TOOLS HSS/-CO 5071719
DORMER B9012.5 REAMER 2.50 MM 5986485
TITEX F3234-5 REAMING TOOLS HSS/-CO 5073215
TITEX F1352HUN-10.21 REAMING TOOLS HSS/-CO 5072062
TITEX F1352HUN-3.09 REAMING TOOLS HSS/-CO 5072351
DORMER B1703.03 REAMER 3.03 MM 5986848
TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880
DORMER SHORT SERIES TAPER PIN REAMER 5.0MM B9535.0
DORMER HSCO REAMER 20.0 B95420.0
TITEX F1352HUN-7.98 REAMING TOOLS HSS/-CO 5072878
DORMER B1803.0 REAMER 3.00 MM 5986677
TITEX F1352HUN-3.67 REAMING TOOLS HSS/-CO 5072409
TITEX F1352HUN-10.64 REAMING TOOLS HSS/-CO 5072105
GUHRING 00490 019.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990