References
Walter Titex:F1352HUN-9.66
Rubix:260A7278
Manufacturer :5073046
EAN:4031132143828

Technical specifications
| Nominal diameter (metric) | 9.66 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-9.66 REAMING TOOL 5073046
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 9.66 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 38 mm |
Show UNSPSC/ECL@SS
£ 64.16 excl. VAT
/ Each
£ 76.99 incl. VAT
- Usually arrives within 14 working days