DORMER B10135.0 REAMER 35.00 MM 5986649


HSS machine drill Dormer

References
dormer:B10135.0
rubix:025578
ean:7320760182024
Machine Reamer 35.00 mm BS 328
brand logo
Technical specifications
Nominal diameter (metric)35 mm
Total length302 mm
Length of cut142 mm
See all Specifications

Product details : DORMER B10135.0 REAMER 35.00 MM 5986649


Technical specifications


Attributes
Nominal diameter (metric)35 mm
Total length302 mm
Length of cut142 mm
Body materialhss
Materialhss
Show UNSPSC/ECL@SS
£ 300.30 excl. VAT
/ Each
£ 360.36 incl. VAT
  • Usually arrives within 14 working days