Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 007.000 NC MACHINE REAMERS HSS-E
GUHRING 00490 007.000 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004900070000
rubix:
285A3352
ean:
4031093701693
Technical specifications
Total length
109
mm
Product details
Technical specifications
Product details : GUHRING 00490 007.000 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.80
excl. VAT
/
Each
£
17.76
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
DOR HSCO REAMER 5.9
TITEX F1352HUN-11.18 REAMING TOOLS HSS/-CO 5072159
TITEX F1352-4 REAMING TOOL 5071877
TITEX F1352HUN-5.96 REAMING TOOLS HSS/-CO 5072676
TITEX F1352HUN-6.49 REAMING TOOLS HSS/-CO 5072729
PRESTO 72000-916 HSS TAPER SHANK MACHINE REAMER BS328 9/16 INCH
DOR CARBIDE REAMER 4.03
DORMER B1705.02 REAMER 5.02 MM 5986915
TITEX F1352HUN-11.19 REAMING TOOLS HSS/-CO 5072160
DORMER B1702.51 REAMER 2.51 MM 5986821
TITEX F1352HUN-11.25 REAMING TOOLS HSS/-CO 5072166
TITEX F1352HUN-9.68 REAMING TOOLS HSS/-CO 5073048
TITEX F1352HUN-7.62 REAMING TOOLS HSS/-CO 5072842