Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT 870801 POWERJET HOT AIR BURNER
Cyclone Burner
References
sievert:
870801
rubix:
2003733
ean:
7314528708014
Technical specifications
Type
Cyclone Burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT 870801 POWERJET HOT AIR BURNER
Strengths
For shrinking and paint stripping
Powerful and wind stable hot-air stream
Technical specifications
Attributes
Type
Cyclone Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.05
excl. VAT
/
Each
£
132.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT STANDARD BURNER 3941-02
SIEVERT 870701 POWERJET CYCL1 BURNER
PRIMUS PIN POINT BURNER 3938-02
SIEVERT BURNER - PIN POINT 8720-01
SIEVERT STANDARD BURNER 2941-02
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT PIN POINT BURNER 393902
SIEVERT 32MM POWER BURNER 294202
SIEVERT STANDARD BURNER 3940-02
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERET PROMATIC 28MM SOFT FLAME BURNER
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT POWER JET PIN POINT BURNER 870201