NTN KR90LL/3AS NEEDLE ROLLER BEARING
Needle bearing, cam roller on shaft, with cage, screwdriver slot, hole on shaft, double-sealed, crowned outer ring
See technical informationReferences
NTN:KR90LL/3AS
Rubix:205A4700
EAN:4547359091793

Product details : NTN KR90LL/3AS NEEDLE ROLLER BEARING
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
Concentration: 1 - 10%
CAS: 7439-92-1
Concentration: 1 - 10%
Strengths
Needle bearings are compact solutions, of various designs, capable of supporting very high radial loads in a reduced envelope.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 100 mm |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 100.19 excl. VAT
/ Each
£ 120.23 incl. VAT
- Delivery usually within ( 3 ) days
