References
INA:KR40-B-NMT
Rubix:238A4072
Manufacturer :0055915540078
EAN:4054362446071

Product details : INA KR40-B-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller KR..-B, with cage, with axial guidance, no eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x18x18 mm |
|---|---|
| Logistic Weight | 285 g |
| Inner diameter | 18 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | kr..-b |
| Material | steel |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 51.63 excl. VAT
/ Each
£ 61.96 incl. VAT
- Delivery usually within ( 7 ) days
