INA PWKR52-2RS-XL STUD TYPE TRACK ROLLERS PWKR..-2RS WITH AXIAL GUIDAN
Yoke type track roller
See technical informationSee documentsReferences
FAG:PWKR52-2RS-XL
Rubix:238A3872
Manufacturer :0542976210000
EAN:4047643202343

Documents
Product details : INA PWKR52-2RS-XL STUD TYPE TRACK ROLLERS PWKR..-2RS WITH AXIAL GUIDAN
Stud type track rollers PWKR..-2RS, with axial guidance, full complement cylindrical roller set, lip seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 66 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | pwkr..-2rs-xl |
| Material | steel |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 83.96 excl. VAT
/ Each
£ 100.75 incl. VAT
- In stock: Next day delivery
