NTN NUKR62/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUKR62/3AS
See technical informationSee documentsReferences
NTN:NUKR62/3AS
Rubix:205A6873
EAN:4547359133882

Documents
Product details : NTN NUKR62/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement cylindrical roller, slot for screwdriver, oil hole, double-side shields, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x80 mm |
|---|---|
| Logistic Weight | 921 g |
| Inner diameter | 35 mm |
| Width | 30.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 56.5 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 72500 N |
| Basic dynamic load, radial - Cr | 56500 N |
Show UNSPSC/ECL@SS
£ 63.65 excl. VAT
/ Each
£ 76.38 incl. VAT
- Delivery usually within ( 3 ) days
