NTN 89313 NEEDLE ROLLER BEARING
Needle bearings, cylindrical roller thrust bearings, series 893
See technical informationReferences
NTN:89313
Rubix:205A1367
EAN:4547359458329



Product details : NTN 89313 NEEDLE ROLLER BEARING
Strengths
Needle bearings are compact solutions, available in various designs, capable of carrying very high radial loads within a reduced envelope.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 30 mm |
| Cage | aluminium |
Show UNSPSC/ECL@SS
£ 156.02 excl. VAT
/ Each
£ 187.22 incl. VAT
- Delivery usually within ( 3 ) days
