INA HN4520 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HN4520
Rubix:238A1663
Manufacturer :0000369510000
EAN:4054362398738

Product details : INA HN4520 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 20 mm |
| Series | hn |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 38500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.12 excl. VAT
/ Each
£ 16.94 incl. VAT
- Delivery usually within ( 7 ) days
