References
INA:NKI25/20-F-XL
Rubix:101A0538
Manufacturer :0001973860000
EAN:4012802059106

Product details : INA NKI25/20-F-XL NEEDLE ROLLER BEARING
Needle roller bearing NKI..-F-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 79,4 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 38 mm |
| Width | 20 mm |
| Series | nki..-f-xl |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 24700 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 55.38 excl. VAT
/ Each
£ 66.46 incl. VAT
- In stock: Next day delivery
