Needle roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 135 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x135x135 mm |
---|---|
Logistic Weight | 1310 g |
Inner diameter | 100 mm |
Outer diameter | 135 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | NKIS |
Cage | Steel |
Limit speed | 4050 rpm |
Basic static load, radial - C0r | 204000 N |
Basic dynamic load, radial - Cr | 91000 N |
Sealing | Open |
In stock: Next day delivery