Needle roller/axial ball bearing NX..-Z, single direction axial section, for grease lubrication
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 18 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 18 mm |
Sealing | one metal shield |
Bearing Clearance | cn |
Series | nx..-z |
Sold out