6028
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 33 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 33 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6028 |
Basic static load, radial - C0r | 101800 N |
Basic dynamic load, radial - Cr | 110000 N |
Usually arrives within 14 working days