SKF Deep groove ball bearing 619.. Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Logistic Weight | 9 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619.. |
Material | Bearing steel |
Limit speed | 18700 rpm |
Usually arrives within 14 working days