INA NEEDLE ROLLR BEARING NKXR40:INA
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:NKXR40-XL
Rubix:101A1658
Manufacturer :0507808080000
EAN:4012802736045

Product details : INA NEEDLE ROLLR BEARING NKXR40:INA
Needle roller/axial cylindrical roller bearings NKXR, axial component, single direction, to DIN 5429, without end cap, for oil lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x52x52 mm |
|---|---|
| Logistic Weight | 204 g |
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 32 mm |
| Basic dynamic load, radial - Cr | 29500 N |
| Bearing Clearance | cn |
| Series | nkxr..-xl |
| Reference speed | 2000 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 47000 N |
| Basic static load, axial - C0a | 148000 N |
| Basic dynamic load, axial - Ca | 56000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 314.97 excl. VAT
/ Each
£ 377.96 incl. VAT
- Delivery usually within ( 7 ) days
