INA NKXR17-Z-XL NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:NKXR17-Z-XL
Rubix:238A4313
Manufacturer :0507917700000
EAN:4012802632118

Product details : INA NKXR17-Z-XL NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings NKXR..-Z, axial component, single direction, to DIN 5429, with end cap, for grease lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x26x26 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 25 mm |
| Basic dynamic load, radial - Cr | 13500 N |
| Bearing Clearance | cn |
| Series | nkxr..-z-xl |
| Reference speed | 5500 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 15000 N |
| Basic static load, axial - C0a | 33500 N |
| Basic dynamic load, axial - Ca | 16000 N |
| Sealing | one metal shield |
Show UNSPSC/ECL@SS
£ 52.14 excl. VAT
/ Each
£ 62.57 incl. VAT
- Delivery usually within ( 7 ) days
