Combined Needle Roller / Cylindrical Roller Thrust Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 43.2 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x43,2x43,2 mm |
---|---|
Logistic Weight | 128,4 g |
Inner diameter | 25 mm |
Outer diameter | 43.2 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKXR |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days