Needle roller/axial cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 62 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x62x62 mm |
---|---|
Logistic Weight | 284 g |
Inner diameter | 50 mm |
Outer diameter | 62 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NKXR..-Z-XL |
Reference speed | 1700 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 74000 N |
Basic dynamic load, radial - Cr | 43000 N |
Basic static load, axial - C0a | 177000 N |
Basic dynamic load, axial - Ca | 62000 N |
Sealing | One metal shield |
In stock: Next day delivery