References
Superseded Ref:NKI45/35
INA:NKI45/35-TV-XL
Rubix:220A6106
Manufacturer :0507623200000
EAN:4012802701852

Product details : INA NKI45/35-TV-XL X LIFE BEARING
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x62x62 mm |
|---|---|
| Logistic Weight | 305 g |
| Inner diameter | 45 mm |
| Outer diameter | 62 mm |
| Width | 35 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4950 rpm |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 67000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
- Delivery usually within ( 7 ) days
