Drawn cup needle roller bearing open end
Inner diameter | 30 mm |
---|---|
Outer diameter | 37 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x37x37 mm |
---|---|
Logistic Weight | 39 g |
Inner diameter | 30 mm |
Outer diameter | 37 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HK..-B |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 8600 rpm |
Basic static load, radial - C0r | 39500 N |
Basic dynamic load, radial - Cr | 22000 N |
Sealing | Open |
In stock: Next day delivery