References
NTN:1R75X85X30
Rubix:204A4561
EAN:4547359253665

Documents
Product details : NTN 1R75X85X30 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x30 mm |
|---|---|
| Logistic Weight | 312 g |
| Inner diameter | 75 mm |
| Outer diameter | 85 mm |
| Width | 30 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.56 excl. VAT
/ Each
£ 23.47 incl. VAT
- Usually arrives within 14 working days
