NTN 1R65X72X25 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R65X72X25
See technical informationSee documentsReferences
NTN:1R65X72X25
Rubix:204A4539
EAN:4547359253313

Documents
Product details : NTN 1R65X72X25 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R65X72X25
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 25 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 12.19 excl. VAT
/ Each
£ 14.63 incl. VAT
- Delivery usually within ( 3 ) days
