Needle roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 82 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x82x82 mm |
---|---|
Logistic Weight | 551 g |
Inner diameter | 60 mm |
Outer diameter | 82 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | NKI..-XL |
Material | Steel |
Cage | Other |
Reference speed | 4150 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 70000 N |
Sealing | Open |
Usually arrives within 14 working days