Needle roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 38 mm |
Width | 20 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 38 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKS..-XL |
Cage | Other |
Limit speed | 16600 rpm |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 31000 N |
Sealing | Open |
Usually arrives within 14 working days