References
SKF:NK 26/16
Rubix:229A3761
Manufacturer :14188
EAN:7316577119957

Product details : SKF NK 26/16 NEEDLE ROLLR BEARING
Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x34x34 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 26 mm |
| Outer diameter | 34 mm |
| Width | 16 mm |
| Series | nk |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 15000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.36 excl. VAT
/ Each
£ 26.83 incl. VAT
- Usually arrives within 14 working days
