NTN - Needle Roller Bearing - NK40/30R+1R35X40X30
Inner diameter | 35 mm |
---|---|
Outer diameter | 50 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 50x50x30 mm |
---|---|
Logistic Weight | 194 g |
Inner diameter | 35 mm |
Outer diameter | 50 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 76000 N |
Basic dynamic load, radial - Cr | 38500 N |
Sealing | Open |
Usually arrives within 14 working days