References
INA:NKS55-XL
Rubix:238A1343
Manufacturer :0507700800000
EAN:4012802702071

Product details : INA NKS55-XL NEEDLE ROLLER BEARINGS NKS HEAVY SERIES
Needle roller bearings NKS, heavy series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x72x72 mm |
|---|---|
| Logistic Weight | 217 g |
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 22 mm |
| Series | nks..-xl |
| Cage | steel |
| Reference speed | 5100 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 51000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 46.36 excl. VAT
/ Each
£ 55.63 incl. VAT
- Delivery usually within ( 7 ) days
