References
NTN:NA4838
Rubix:206A6464
EAN:4547359112894



Product details : NTN NA4838 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 5920 g |
| Inner diameter | 190 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Series | na4800 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 680000 N |
| Basic dynamic load, radial - Cr | 227000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 445.37 excl. VAT
/ Each
£ 534.44 incl. VAT
- Delivery usually within ( 3 ) days
