References
INA:RNA6915-ZW-XL
Rubix:238A3638
Manufacturer :0507437670000
EAN:4012802623048

Product details : INA RNA6915-ZW-XL RADIAL ROLLER BEARING
Needle roller bearing RNA69..-ZW, Series 69, double row
Needle roller bearings RNA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistic Weight | 893 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 105 mm |
| Width | 54 mm |
| Series | rna69..-zw-xl |
| Reference speed | 3050 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 147000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 154.53 excl. VAT
/ Each
£ 185.44 incl. VAT
- Delivery usually within ( 7 ) days
