References
INA:RNAO25X35X26
Rubix:238A4317
Manufacturer :0001440880000
EAN:4012801181334

Product details : INA RNAO25X35X26 NEEDLE ROLLER BEARING
Needle roller bearing RNAO, two-row, no inner ring, no rib
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x35x35 mm |
|---|---|
| Logistic Weight | 76 g |
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 26 mm |
| Series | rnao |
| Basic static load, radial - C0r | 37000 N |
| Basic dynamic load, radial - Cr | 19400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ Each
£ 28.44 incl. VAT
- Delivery usually within ( 7 ) days
