References
INA:NK22/16-XL
Rubix:235A4618
Manufacturer :0507540410000
EAN:4012802953107

Product details : INA NK22/16-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x30x30 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 22 mm |
| Outer diameter | 30 mm |
| Width | 16 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 10900 rpm |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 62.20 excl. VAT
/ 5 pieces
£ 74.64 incl. VAT
- Delivery usually within ( 7 ) days
