SKF NEEDLE ROLLER BEARING NK 19/16

Needle Roller Bearing

See technical information
References
SKF:NK 19/16
Rubix:100A4216
Manufacturer :14174
EAN:7316577117915
brand logo
Technical specifications
Inner diameter19 mm
Outer diameter27 mm
Width16 mm
See all Specifications

Product details : SKF NEEDLE ROLLER BEARING NK 19/16


Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.

Strengths

- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x27x27 mm
Logistic Weight26 g
Inner diameter19 mm
Outer diameter27 mm
Width16 mm
Seriesnk
Materialbearing steel
Cagesteel
Reference speed20000 rpm
Number of rows1
Basic static load, radial - C0r19000 N
Basic dynamic load, radial - Cr13400 N
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
  • Delivery usually within ( 3 ) days