References
SKF:NK 110/30
Rubix:100A4204
Manufacturer :14159
EAN:7316570197273

Product details : SKF NEEDLE ROLLER BEARING NK 110/30
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x130x130 mm |
|---|---|
| Logistic Weight | 650 g |
| Inner diameter | 110 mm |
| Outer diameter | 130 mm |
| Width | 30 mm |
| Series | nk |
| Material | bearing steel |
| Reference speed | 3600 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 220000 N |
| Basic dynamic load, radial - Cr | 96800 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 221.22 excl. VAT
/ Each
£ 265.46 incl. VAT
- Usually arrives within 14 working days
