References
INA:NAO25X42X32
Rubix:100A7070
Manufacturer :0000106770000
EAN:4012802416497

Product details : INA NAO25X42X32 NEEDLE ROLLER BEARING
Needle roller bearing (solid) NAO, without flange.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x42x42 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 32 mm |
| Series | nao |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 173.22 excl. VAT
/ Each
£ 207.86 incl. VAT
- Delivery usually within ( 7 ) days
