References
NTN:1R50X58X22
Rubix:204A4512
EAN:4547359252866

Documents
Product details : NTN 1R50X58X22 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x22 mm |
|---|---|
| Logistic Weight | 113 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 22 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
- Delivery usually within ( 3 ) days
