References
NTN:NK18/16R
Rubix:205A6004
EAN:4547359127751



Product details : NTN NK18/16R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x16 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 18 mm |
| Outer diameter | 26 mm |
| Width | 16 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- Delivery usually within ( 3 ) days
