References
SKF:NKI 60/25
Rubix:100A5232
Manufacturer :14305
EAN:7316577121547

Product details : SKF NEEDLE ROLLR BEARING NKI 60/25
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x82x82 mm |
|---|---|
| Logistic Weight | 394 g |
| Inner diameter | 60 mm |
| Outer diameter | 82 mm |
| Width | 25 mm |
| Series | nki |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 95 N |
| Basic dynamic load, radial - Cr | 44 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 90.90 excl. VAT
/ Each
£ 109.08 incl. VAT
- Delivery usually within ( 3 ) days
