NTN 8Q-NK68/35RV2+1R60X68X35C3 NEEDLE ROLLER BEARING
Needle roller bearings, solid rings, with inner ring, side collars, lubrication hole
See technical informationReferences
NTN:8Q-NK68/35RV2+1R60X68X35C3
Rubix:205A1387
EAN:4547359865387



Product details : NTN 8Q-NK68/35RV2+1R60X68X35C3 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a lifespan x3.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a lifespan x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle drivetrains or packaging machines, for example.
Internal combustion engines
Automotive & motorcycles
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive & motorcycles
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 82 mm |
| Width | 35 mm |
| Cage | steel |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 61.51 excl. VAT
/ Each
£ 73.81 incl. VAT
- Usually arrives within 14 working days
