References
NTN:RNA4840
Rubix:205A7416
EAN:4547359171136



Product details : NTN RNA4840 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x50 mm |
|---|---|
| Logistic Weight | 3500 g |
| Inner diameter | 220 mm |
| Outer diameter | 250 mm |
| Width | 50 mm |
| Series | na4800 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 705000 N |
| Basic dynamic load, radial - Cr | 231000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 469.00 excl. VAT
/ Each
£ 562.80 incl. VAT
- Usually arrives within 14 working days
